- 110 mm Inside Diameter
- 200 mm Outside Diameter
| O.D. | 200 mm |
| Series | 222 |
| Bearing Type | Spherical |
| Width | 53 mm |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 605000 N |
| Static Load Rating | 645000 N |
| Weight | 15.653 LB |
| EAN or UPC | 29176819650 |
| O.D. | 200 mm |
| Series | 222 |
| Bearing Type | Spherical |
| Width | 53 mm |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 605000 N |
| Static Load Rating | 645000 N |
| Weight | 15.653 LB |
| EAN or UPC | 29176819650 |