- 110 mm Inside Diameter
- 200 mm Outside Diameter
applications
- Continuous casters
- Other metal mill equipment
- Shaker screens and other vibratory equipment
- Papermaking equipment
- Mining equipment
- Blowers and fans
- Rubber and plastic forming equipment
- Pumps and compressors
- Gears, drives and reducers
features
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Can also handle axial loading in either direction and heavy shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Dynamic Load Rating | 605000 N |
| Inch/Metric | Metric |
| Static Load Rating | 645000 N |
| O.D. | 200 mm |
| Width | 53 mm |
| Bearing Type | Spherical |
| I.D. | 110 mm |
| Series | 222 |
| Weight | 15.538 LB |
| EAN or UPC | 29176411533 |

