- 120 mm Inside Diameter
- 215 mm Outside Diameter
| Series | 222 |
| Width | 58 mm |
| Inch/Metric | Metric |
| Static Load Rating | 765000 N |
| Dynamic Load Rating | 685000 N |
| I.D. | 120 mm |
| O.D. | 215 mm |
| Bearing Type | Spherical |
| Weight | 0.0 LB |
| EAN or UPC | 29176085406 |
| Series | 222 |
| Width | 58 mm |
| Inch/Metric | Metric |
| Static Load Rating | 765000 N |
| Dynamic Load Rating | 685000 N |
| I.D. | 120 mm |
| O.D. | 215 mm |
| Bearing Type | Spherical |
| Weight | 0.0 LB |
| EAN or UPC | 29176085406 |