- 120 mm Inside Diameter
- 215 mm Outside Diameter
applications
- Continuous casters
- Other metal mill equipment
- Shaker screens and other vibratory equipment
- Papermaking equipment
- Mining equipment
- Blowers and fans
- Rubber and plastic forming equipment
- Pumps and compressors
- Gears, drives and reducers
features
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Can also handle axial loading in either direction and heavy shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Series | 222 |
| Bearing Type | Spherical |
| O.D. | 215 mm |
| I.D. | 120 mm |
| Weight | 19.726 LB |
| EAN or UPC | 29176411557 |

