- 130 mm Inside Diameter
- 230 mm Outside Diameter
applications
- Continuous casters
- Other metal mill equipment
- Shaker screens and other vibratory equipment
- Papermaking equipment
- Mining equipment
- Blowers and fans
- Rubber and plastic forming equipment
- Pumps and compressors
- Gears, drives and reducers
features
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Can also handle axial loading in either direction and heavy shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bore Type | Tapered Bore |
| O.D. | 230 mm |
| Cage Material | Machined Brass |
| Fillet Radius | 3 mm |
| Limiting Speed - Grease | 1500 rpm |
| Static Load Rating [Max] | 183219 lbf |
| Bearing Type | Spherical |
| Enclosure | Open |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Series | 222 |
| Inch/Metric | Metric |
| Width | 64 mm |
| Dynamic Load Rating | 820000 N |
| I.D. | 130 mm |
| Static Load Rating | 940000 N |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Oil | 1900 rpm |
| Weight | 24.251 LB |
| EAN or UPC | 29176821677 |

