- 130 mm Inside Diameter
- 230 mm Outside Diameter
| Inch/Metric | Metric |
| Series | 222 |
| Dynamic Load Rating | 820000 N |
| Bearing Type | Spherical |
| I.D. | 130 mm |
| O.D. | 230 mm |
| Static Load Rating | 940000 N |
| Width | 64 mm |
| Weight | 24.251 LB |
| EAN or UPC | 29176821707 |
| Inch/Metric | Metric |
| Series | 222 |
| Dynamic Load Rating | 820000 N |
| Bearing Type | Spherical |
| I.D. | 130 mm |
| O.D. | 230 mm |
| Static Load Rating | 940000 N |
| Width | 64 mm |
| Weight | 24.251 LB |
| EAN or UPC | 29176821707 |