- 140 mm Inside Diameter
- 250 mm Outside Diameter
| Dynamic Load Rating | 835000 N |
| Static Load Rating | 930000 N |
| Width | 68 mm |
| Series | 222 |
| I.D. | 140 mm |
| O.D. | 250 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Weight | 31.716 LB |
| EAN or UPC | 29176006371 |
| Dynamic Load Rating | 835000 N |
| Static Load Rating | 930000 N |
| Width | 68 mm |
| Series | 222 |
| I.D. | 140 mm |
| O.D. | 250 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Weight | 31.716 LB |
| EAN or UPC | 29176006371 |