- 150 mm Inside Diameter
- 270 mm Outside Diameter
| Static Load Rating | 1120000 N |
| Width | 73 mm |
| O.D. | 270 mm |
| Dynamic Load Rating | 955000 N |
| Series | 222 |
| Inch/Metric | Metric |
| I.D. | 150 mm |
| Bearing Type | Spherical |
| Weight | 40.124 LB |
| EAN or UPC | 29176821851 |
| Static Load Rating | 1120000 N |
| Width | 73 mm |
| O.D. | 270 mm |
| Dynamic Load Rating | 955000 N |
| Series | 222 |
| Inch/Metric | Metric |
| I.D. | 150 mm |
| Bearing Type | Spherical |
| Weight | 40.124 LB |
| EAN or UPC | 29176821851 |