- 170 mm Inside Diameter
- 310 mm Outside Diameter
| Inch/Metric | Metric |
| O.D. | 310 mm |
| Series | 222 |
| Width | 86 mm |
| Static Load Rating | 1500000 N |
| I.D. | 170 mm |
| Dynamic Load Rating | 1240000 N |
| Bearing Type | Spherical |
| Weight | 62.109 LB |
| EAN or UPC | 29176822049 |
| Inch/Metric | Metric |
| O.D. | 310 mm |
| Series | 222 |
| Width | 86 mm |
| Static Load Rating | 1500000 N |
| I.D. | 170 mm |
| Dynamic Load Rating | 1240000 N |
| Bearing Type | Spherical |
| Weight | 62.109 LB |
| EAN or UPC | 29176822049 |