- 200 mm Inner Diameter
- 360 mm Outer Diameter
- 98 mm Width
| I.D. | 200 mm |
| Limiting Speed - Grease | 950 rpm |
| Width | 98 mm |
| Dynamic Load Rating | 1300000 N |
| Limiting Speed - Oil | 1200 rpm |
| Static Load Rating | 2010000 N |
| O.D. | 360 mm |
| Fillet Radius | 4 mm |
| Weight | 91.069 LB |
| EAN or UPC | 29176802324 |

