- 200 mm Inside Diameter
- 360 mm Outside Diameter
| Series | 222 |
| Width | 98 mm |
| I.D. | 200 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| No. of Rows | Double |
| O.D. | 360 mm |
| Static Load Rating | 2010000 N |
| Dynamic Load Rating | 1620000 N |
| Weight | 110.2 LB |
| EAN or UPC | 29176797286 |

