- 220 mm Inside Diameter
- 400 mm Outside Diameter
| Width | 108 mm |
| O.D. | 400 mm |
| I.D. | 220 mm |
| Series | 222 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1960000 N |
| Bearing Type | Spherical |
| No. of Rows | Double |
| Static Load Rating | 2430000 N |
| Weight | 129.265 LB |
| EAN or UPC | 29176822339 |

