- 40 mm Inside Diameter
- 90 mm Outside Diameter
| Width | 33 mm |
| Series | 223 |
| O.D. | 90 mm |
| Dynamic Load Rating | 170000 N |
| No. of Rows | Double |
| I.D. | 40 mm |
| Bearing Type | Spherical |
| Static Load Rating | 153000 N |
| Inch/Metric | Metric |
| Weight | 2.205 LB |
| EAN or UPC | 29176615696 |
| Width | 33 mm |
| Series | 223 |
| O.D. | 90 mm |
| Dynamic Load Rating | 170000 N |
| No. of Rows | Double |
| I.D. | 40 mm |
| Bearing Type | Spherical |
| Static Load Rating | 153000 N |
| Inch/Metric | Metric |
| Weight | 2.205 LB |
| EAN or UPC | 29176615696 |