- 45 mm Inside Diameter
- 100 mm Outside Diameter
| Bearing Type | Spherical |
| Dynamic Load Rating | 207000 N |
| Inch/Metric | Metric |
| Series | 223 |
| Width | 36 mm |
| I.D. | 45 mm |
| Static Load Rating | 195000 N |
| No. of Rows | Double |
| O.D. | 100 mm |
| Weight | 2.932 LB |
| EAN or UPC | 29176615719 |
| Bearing Type | Spherical |
| Dynamic Load Rating | 207000 N |
| Inch/Metric | Metric |
| Series | 223 |
| Width | 36 mm |
| I.D. | 45 mm |
| Static Load Rating | 195000 N |
| No. of Rows | Double |
| O.D. | 100 mm |
| Weight | 2.932 LB |
| EAN or UPC | 29176615719 |