- 50 mm Inside Diameter
- 110 mm Outside Diameter
| O.D. | 110 mm |
| No. of Rows | Double |
| Dynamic Load Rating | 246000 N |
| Bearing Type | Spherical |
| Width | 40 mm |
| Series | 223 |
| I.D. | 50 mm |
| Inch/Metric | Metric |
| Static Load Rating | 234000 N |
| Weight | 4.056 LB |
| EAN or UPC | 29176670800 |
| O.D. | 110 mm |
| No. of Rows | Double |
| Dynamic Load Rating | 246000 N |
| Bearing Type | Spherical |
| Width | 40 mm |
| Series | 223 |
| I.D. | 50 mm |
| Inch/Metric | Metric |
| Static Load Rating | 234000 N |
| Weight | 4.056 LB |
| EAN or UPC | 29176670800 |