- 55 mm Inside Diameter
- 120 mm Outside Diameter
| Static Load Rating | 292000 N |
| Bearing Type | Spherical |
| Series | 223 |
| I.D. | 55 mm |
| O.D. | 120 mm |
| Dynamic Load Rating | 292000 N |
| Inch/Metric | Metric |
| Width | 43 mm |
| No. of Rows | Double |
| Weight | 5.291 LB |
| EAN or UPC | 29176085475 |
| Static Load Rating | 292000 N |
| Bearing Type | Spherical |
| Series | 223 |
| I.D. | 55 mm |
| O.D. | 120 mm |
| Dynamic Load Rating | 292000 N |
| Inch/Metric | Metric |
| Width | 43 mm |
| No. of Rows | Double |
| Weight | 5.291 LB |
| EAN or UPC | 29176085475 |