- 60 mm Inside Diameter
- 130 mm Outside Diameter
| I.D. | 60 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 340000 N |
| Series | 223 |
| O.D. | 130 mm |
| No. of Rows | Double |
| Width | 46 mm |
| Static Load Rating | 340000 N |
| Bearing Type | Spherical |
| Weight | 6.504 LB |
| EAN or UPC | 29176085673 |
| I.D. | 60 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 340000 N |
| Series | 223 |
| O.D. | 130 mm |
| No. of Rows | Double |
| Width | 46 mm |
| Static Load Rating | 340000 N |
| Bearing Type | Spherical |
| Weight | 6.504 LB |
| EAN or UPC | 29176085673 |