- 70 mm Inside Diameter
- 150 mm Outside Diameter
| Series | 223 |
| Bearing Type | Spherical |
| I.D. | 70 mm |
| Static Load Rating | 435000 N |
| Dynamic Load Rating | 425000 N |
| Inch/Metric | Metric |
| Outer Ring Width | 51 mm |
| O.D. | 150 mm |
| No. of Rows | Double |
| Width | 51 mm |
| Weight | 9.656 LB |
| EAN or UPC | 29176085680 |

