- 70 mm Inside Diameter
- 150 mm Outside Diameter
| Outer Ring Width | 51 mm |
| Series | 223 |
| I.D. | 70 mm |
| Bearing Type | Spherical |
| O.D. | 150 mm |
| Weight | 9.612 LB |
| EAN or UPC | 29176411786 |
| Outer Ring Width | 51 mm |
| Series | 223 |
| I.D. | 70 mm |
| Bearing Type | Spherical |
| O.D. | 150 mm |
| Weight | 9.612 LB |
| EAN or UPC | 29176411786 |