- 75 mm Inside Diameter
- 160 mm Outside Diameter
| No. of Rows | Double |
| Bearing Type | Spherical |
| O.D. | 160 mm |
| Dynamic Load Rating | 485000 N |
| Width | 55 mm |
| I.D. | 75 mm |
| Static Load Rating | 505000 N |
| Series | 223 |
| Inch/Metric | Metric |
| Weight | 11.728 LB |
| EAN or UPC | 29176091063 |
| No. of Rows | Double |
| Bearing Type | Spherical |
| O.D. | 160 mm |
| Dynamic Load Rating | 485000 N |
| Width | 55 mm |
| I.D. | 75 mm |
| Static Load Rating | 505000 N |
| Series | 223 |
| Inch/Metric | Metric |
| Weight | 11.728 LB |
| EAN or UPC | 29176091063 |