- 80 mm Inside Diameter
- 170 mm Outside Diameter
| Static Load Rating | 480000 N |
| Dynamic Load Rating | 390000 N |
| Series | 223 |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| O.D. | 170 mm |
| I.D. | 80 mm |
| Width | 58 mm |
| Weight | 13.669 LB |
| EAN or UPC | 29176411885 |
| Static Load Rating | 480000 N |
| Dynamic Load Rating | 390000 N |
| Series | 223 |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| O.D. | 170 mm |
| I.D. | 80 mm |
| Width | 58 mm |
| Weight | 13.669 LB |
| EAN or UPC | 29176411885 |