- 85 mm Inside Diameter
- 180 mm Outside Diameter
| I.D. | 85 mm |
| O.D. | 180 mm |
| Series | 223 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 415000 N |
| Width | 60 mm |
| Bearing Type | Spherical |
| Static Load Rating | 510000 N |
| Weight | 15.653 LB |
| EAN or UPC | 29176411922 |
| I.D. | 85 mm |
| O.D. | 180 mm |
| Series | 223 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 415000 N |
| Width | 60 mm |
| Bearing Type | Spherical |
| Static Load Rating | 510000 N |
| Weight | 15.653 LB |
| EAN or UPC | 29176411922 |