- 90 mm Inside Diameter
- 190 mm Outside Diameter
| Inch/Metric | Metric |
| Width | 64 mm |
| Static Load Rating | 705000 N |
| Series | 223 |
| Bearing Type | Spherical |
| I.D. | 90 mm |
| Dynamic Load Rating | 665000 N |
| O.D. | 190 mm |
| Weight | 19.5 LB |
| EAN or UPC | 29176411946 |
| Inch/Metric | Metric |
| Width | 64 mm |
| Static Load Rating | 705000 N |
| Series | 223 |
| Bearing Type | Spherical |
| I.D. | 90 mm |
| Dynamic Load Rating | 665000 N |
| O.D. | 190 mm |
| Weight | 19.5 LB |
| EAN or UPC | 29176411946 |