- 95 mm Inside Diameter
- 200 mm Outside Diameter
| Series | 223 |
| Static Load Rating | 780000 N |
| I.D. | 95 mm |
| Bearing Type | Spherical |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| Width | 67 mm |
| Dynamic Load Rating | 735000 N |
| Weight | 23.142 LB |
| EAN or UPC | 29176007910 |
| Series | 223 |
| Static Load Rating | 780000 N |
| I.D. | 95 mm |
| Bearing Type | Spherical |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| Width | 67 mm |
| Dynamic Load Rating | 735000 N |
| Weight | 23.142 LB |
| EAN or UPC | 29176007910 |