- 100 mm Inside Diameter
- 215 mm Outside Diameter
| No. of Rows | Double |
| Dynamic Load Rating | 750000 N |
| Static Load Rating | 785000 N |
| Inch/Metric | Metric |
| Series | 223 |
| I.D. | 100 mm |
| Bearing Type | Spherical |
| O.D. | 215 mm |
| Width | 73 mm |
| Weight | 28.439 LB |
| EAN or UPC | 29176406645 |

