- 100 mm Inside Diameter
- 215 mm Outside Diameter
| Series | 223 |
| I.D. | 100 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Static Load Rating | 930000 N |
| Dynamic Load Rating | 860000 N |
| O.D. | 215 mm |
| Width | 73 mm |
| Weight | 27.558 LB |
| EAN or UPC | 29176807855 |
| Series | 223 |
| I.D. | 100 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Static Load Rating | 930000 N |
| Dynamic Load Rating | 860000 N |
| O.D. | 215 mm |
| Width | 73 mm |
| Weight | 27.558 LB |
| EAN or UPC | 29176807855 |