NSK Corp.
22322CAG3ME4C3S11TL
SUPERSEDED TO NSK_22322CAG3MC3W507TL, MTRL - 121385617
Item #113426685
- 110 mm Inside Diameter
- 240 mm Outside Diameter
| Width | 80 mm |
| No. of Rows | Double |
| Dynamic Load Rating | 925000 N |
| Static Load Rating | 980000 N |
| O.D. | 240 mm |
| Bearing Type | Spherical |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Series | 223 |
| Weight | 38.41 LB |
| EAN or UPC | 29176725050 |
