- 110 mm Inside Diameter
- 240 mm Outside Diameter
| Width | 80 mm |
| Series | 223 |
| Bearing Type | Spherical |
| Dynamic Load Rating | 1030000 N |
| I.D. | 110 mm |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Static Load Rating | 1120000 N |
| Weight | 38.581 LB |
| EAN or UPC | 29176822735 |
| Width | 80 mm |
| Series | 223 |
| Bearing Type | Spherical |
| Dynamic Load Rating | 1030000 N |
| I.D. | 110 mm |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Static Load Rating | 1120000 N |
| Weight | 38.581 LB |
| EAN or UPC | 29176822735 |