Skip to content Skip to navigation menu
223 Series 120 mm I.D Spherical Roller Bearing

22324EAC3W507

223 Series 120 mm I.D Spherical Roller Bearing
Item #111105534
  • 120 mm Inside Diameter
  • 260 mm Outside Diameter
223 Series 120 mm I.D Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120 mm Inside Diameter
  • 260 mm Outside Diameter
Width 86 mm
Series 223
I.D. 120 mm
Static Load Rating 1320000 N
Bearing Type Spherical
O.D. 260 mm
Dynamic Load Rating 1190000 N
Inch/Metric Metric
Weight 46.297 LB
EAN or UPC 29176822766
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison