- 120 mm Inside Diameter
- 260 mm Outside Diameter
| Static Load Rating | 1320000 N |
| Width | 86 mm |
| Series | 223 |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Bearing Type | Spherical |
| O.D. | 260 mm |
| Dynamic Load Rating | 1190000 N |
| Weight | 49.383 LB |
| EAN or UPC | 29176807862 |
| Static Load Rating | 1320000 N |
| Width | 86 mm |
| Series | 223 |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Bearing Type | Spherical |
| O.D. | 260 mm |
| Dynamic Load Rating | 1190000 N |
| Weight | 49.383 LB |
| EAN or UPC | 29176807862 |