- 130 mm Inside Diameter
- 280 mm Outside Diameter
| Static Load Rating | 1350000 N |
| Dynamic Load Rating | 1240000 N |
| Inch/Metric | Metric |
| Width | 93 mm |
| I.D. | 130 mm |
| Bearing Type | Spherical |
| Series | 223 |
| O.D. | 280 mm |
| Weight | 60.706 LB |
| EAN or UPC | 29176822797 |
| Static Load Rating | 1350000 N |
| Dynamic Load Rating | 1240000 N |
| Inch/Metric | Metric |
| Width | 93 mm |
| I.D. | 130 mm |
| Bearing Type | Spherical |
| Series | 223 |
| O.D. | 280 mm |
| Weight | 60.706 LB |
| EAN or UPC | 29176822797 |