- 140 mm Inside Diameter
- 300 mm Outside Diameter
| I.D. | 140 mm |
| O.D. | 300 mm |
| Width | 102 mm |
| Dynamic Load Rating | 1450000 N |
| No. of Rows | Double |
| Inch/Metric | Metric |
| Series | 223 |
| Static Load Rating | 1590000 N |
| Bearing Type | Spherical |
| Weight | 76.038 LB |
| EAN or UPC | 29176822919 |

