- 150 mm Inside Diameter
- 320 mm Outside Diameter
| O.D. | 320 mm |
| Limiting Speed - Grease | 1100 rpm |
| Static Load Rating | 1690000 N |
| Dynamic Load Rating | 1220000 N |
| Width | 108 mm |
| Limiting Speed - Oil | 1400 rpm |
| I.D. | 150 mm |
| Bearing Type | Spherical |
| Fillet Radius | 4 mm |
| Series | 223 |
| Weight | 110.23 LB |
| EAN or UPC | 29176823008 |

