- 160 mm Inside Diameter
- 340 mm Outside Diameter
| Static Load Rating | 1900000 N |
| Series | 223 |
| No. of Rows | Double |
| I.D. | 160 mm |
| Dynamic Load Rating | 1700000 N |
| Bearing Type | Spherical |
| Width | 114 mm |
| Inch/Metric | Metric |
| O.D. | 340 mm |
| Weight | 107.776 LB |
| EAN or UPC | 29176823138 |

