- 180 mm Inside Diameter
- 380 mm Outside Diameter
| I.D. | 180 mm |
| Bearing Type | Spherical |
| Width | 126 mm |
| O.D. | 380 mm |
| No. of Rows | Double |
| Series | 223 |
| Dynamic Load Rating | 2170000 N |
| Static Load Rating | 2340000 N |
| Inch/Metric | Metric |
| Weight | 176.368 LB |
| EAN or UPC | 29176823244 |

