- 190 mm Inside Diameter
- 400 mm Outside Diameter
| O.D. | 400 mm |
| Series | 223 |
| Bearing Type | Spherical |
| No. of Rows | Double |
| Dynamic Load Rating | 2370000 N |
| Static Load Rating | 2590000 N |
| I.D. | 190 mm |
| Inch/Metric | Metric |
| Width | 132 mm |
| Weight | 198.414 LB |
| EAN or UPC | 29176823282 |

