Skip to content Skip to navigation menu
223 Series 190 mm I.D Spherical Roller Bearing

22338CAME4C3

223 Series 190 mm I.D Spherical Roller Bearing
Item #105543958
  • 190 mm Inside Diameter
  • 400 mm Outside Diameter
223 Series 190 mm I.D Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 190 mm Inside Diameter
  • 400 mm Outside Diameter
Inch/Metric Metric
O.D. 400 mm
Static Load Rating 2590000 N
I.D. 190 mm
Bearing Type Spherical
Series 223
Width 132 mm
No. of Rows Double
Dynamic Load Rating 2370000 N
Weight 198.0 LB
EAN or UPC 29176823305
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison