- 200 mm Inside Diameter
- 420 mm Outside Diameter
| Series | 223 |
| No. of Rows | Double |
| Width | 138 mm |
| O.D. | 420 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| I.D. | 200 mm |
| Weight | 202.018 LB |
| EAN or UPC | 29176027345 |
| Series | 223 |
| No. of Rows | Double |
| Width | 138 mm |
| O.D. | 420 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| I.D. | 200 mm |
| Weight | 202.018 LB |
| EAN or UPC | 29176027345 |