- 200 mm Inside Diameter
- 420 mm Outside Diameter
| Bearing Type | Spherical |
| I.D. | 200 mm |
| Fillet Radius | 5 mm |
| O.D. | 420 mm |
| Inch/Metric | Metric |
| No. of Rows | Double |
| Width | 138 mm |
| Dynamic Load Rating | 2000000 N |
| Static Load Rating | 2990000 N |
| Series | 223 |
| Limiting Speed - Grease | 850 rpm |
| Limiting Speed - Oil | 1000 rpm |
| Weight | 197.655 LB |
| EAN or UPC | 29176037351 |

