- 220 mm Inside Diameter
- 460 mm Outside Diameter
| Series | 223 |
| Inch/Metric | Metric |
| Width | 145 mm |
| Bearing Type | Spherical |
| O.D. | 460 mm |
| I.D. | 220 mm |
| Weight | 248.152 LB |
| EAN or UPC | 29176027383 |
| Series | 223 |
| Inch/Metric | Metric |
| Width | 145 mm |
| Bearing Type | Spherical |
| O.D. | 460 mm |
| I.D. | 220 mm |
| Weight | 248.152 LB |
| EAN or UPC | 29176027383 |