- 530 mm Inside Diameter
- 780 mm Outside Diameter
| I.D. | 530 mm |
| O.D. | 780 mm |
| Series | 230 |
| Width | 185 mm |
| Inch/Metric | Metric |
| Bearing Type | Spherical |
| Weight | 676.173 LB |
| EAN or UPC | 29176971846 |
| I.D. | 530 mm |
| O.D. | 780 mm |
| Series | 230 |
| Width | 185 mm |
| Inch/Metric | Metric |
| Bearing Type | Spherical |
| Weight | 676.173 LB |
| EAN or UPC | 29176971846 |