- 560 mm Inside Diameter
- 820 mm Outside Diameter
| O.D. | 820 mm |
| Series | 230 |
| I.D. | 560 mm |
| Width | 195 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Weight | 758.418 LB |
| EAN or UPC | 29176823602 |
| O.D. | 820 mm |
| Series | 230 |
| I.D. | 560 mm |
| Width | 195 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Weight | 758.418 LB |
| EAN or UPC | 29176823602 |