- 600 mm Inside Diameter
- 870 mm Outside Diameter
| Series | 230 |
| Bearing Type | Spherical |
| I.D. | 600 mm |
| Inch/Metric | Metric |
| O.D. | 870 mm |
| Width | 200 mm |
| Weight | 879.679 LB |
| EAN or UPC | 29176823695 |
| Series | 230 |
| Bearing Type | Spherical |
| I.D. | 600 mm |
| Inch/Metric | Metric |
| O.D. | 870 mm |
| Width | 200 mm |
| Weight | 879.679 LB |
| EAN or UPC | 29176823695 |