- 110 mm Inside Diameter
- 170 mm Outside Diameter
| Inch/Metric | Metric |
| O.D. | 170 mm |
| Width | 45 mm |
| Series | 230 |
| Bearing Type | Spherical |
| Dynamic Load Rating | 293000 N |
| I.D. | 110 mm |
| Static Load Rating | 465000 N |
| Weight | 7.839 LB |
| EAN or UPC | 29176648502 |
| Inch/Metric | Metric |
| O.D. | 170 mm |
| Width | 45 mm |
| Series | 230 |
| Bearing Type | Spherical |
| Dynamic Load Rating | 293000 N |
| I.D. | 110 mm |
| Static Load Rating | 465000 N |
| Weight | 7.839 LB |
| EAN or UPC | 29176648502 |