- 120 mm Inside Diameter
- 180 mm Outside Diameter
| Dynamic Load Rating | 395000 N |
| Bearing Type | Spherical |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Static Load Rating | 525000 N |
| Series | 230 |
| I.D. | 120 mm |
| Width | 46 mm |
| Weight | 8.385 LB |
| EAN or UPC | 29176088650 |
| Dynamic Load Rating | 395000 N |
| Bearing Type | Spherical |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Static Load Rating | 525000 N |
| Series | 230 |
| I.D. | 120 mm |
| Width | 46 mm |
| Weight | 8.385 LB |
| EAN or UPC | 29176088650 |