Skip to content Skip to navigation menu
230 Series 130 mm I.D Spherical Roller Bearing

23026CDKE4

230 Series 130 mm I.D Spherical Roller Bearing
Item #100766122
  • 130 mm Inside Diameter
  • 200 mm Outside Diameter
230 Series 130 mm I.D Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 130 mm Inside Diameter
  • 200 mm Outside Diameter

description

  • Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.

applications

  • Continuous casters
  • Other metal mill equipment
  • Shaker screens and other vibratory equipment
  • Papermaking equipment
  • Mining equipment
  • Blowers and fans
  • Rubber and plastic forming equipment
  • Pumps and compressors
  • Gears, drives and reducers

features

  • Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
  • Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
  • Can also handle axial loading in either direction and heavy shock loads
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Fillet Radius 2 mm
Bore Type Tapered Bore
Static Load Rating 655000 N
Limiting Speed - Grease 1700 rpm
Radial Internal Clearance Normal
Cage Material Pressed Steel
Static Load Rating [Max] 147250 lbf
Width 52 mm
Inch/Metric Metric
I.D. 130 mm
O.D. 200 mm
Ring Modification Lubrication Groove & 3 Holes in Outer Ring is Standard
Bearing Type Spherical
Enclosure Open
Dynamic Load Rating 500000 N
Series 230
Radial Internal Clearance Specification Normal Clearance
Limiting Speed - Oil 2000 rpm
Weight 13.224 LB
EAN or UPC 29176027390
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison