- 130 mm Inside Diameter
- 200 mm Outside Diameter
| Static Load Rating | 655000 N |
| Dynamic Load Rating | 500000 N |
| Bearing Type | Spherical |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Width | 52 mm |
| O.D. | 200 mm |
| Series | 230 |
| Weight | 12.673 LB |
| EAN or UPC | 29176008702 |
| Static Load Rating | 655000 N |
| Dynamic Load Rating | 500000 N |
| Bearing Type | Spherical |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Width | 52 mm |
| O.D. | 200 mm |
| Series | 230 |
| Weight | 12.673 LB |
| EAN or UPC | 29176008702 |