- 140 mm Inside Diameter
- 210 mm Outside Diameter
| Inch/Metric | Metric |
| Static Load Rating | 715000 N |
| Series | 230 |
| I.D. | 140 mm |
| O.D. | 210 mm |
| No. of Rows | Double |
| Dynamic Load Rating | 525000 N |
| Bearing Type | Spherical |
| Width | 53 mm |
| Weight | 2.645 LB |
| EAN or UPC | 29176008740 |

