- 150 mm Inside Diameter
- 225 mm Outside Diameter
| O.D. | 225 mm |
| Dynamic Load Rating | 590000 N |
| Bearing Type | Spherical |
| I.D. | 150 mm |
| Width | 56 mm |
| Static Load Rating | 815000 N |
| Inch/Metric | Metric |
| Series | 230 |
| Weight | 17.086 LB |
| EAN or UPC | 29176824005 |
| O.D. | 225 mm |
| Dynamic Load Rating | 590000 N |
| Bearing Type | Spherical |
| I.D. | 150 mm |
| Width | 56 mm |
| Static Load Rating | 815000 N |
| Inch/Metric | Metric |
| Series | 230 |
| Weight | 17.086 LB |
| EAN or UPC | 29176824005 |