- 160 mm Inside Diameter
- 240 mm Outside Diameter
| Dynamic Load Rating | 675000 N |
| O.D. | 240 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Width | 60 mm |
| Series | 230 |
| Static Load Rating | 955000 N |
| I.D. | 160 mm |
| Weight | 20.658 LB |
| EAN or UPC | 29176031496 |
| Dynamic Load Rating | 675000 N |
| O.D. | 240 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Width | 60 mm |
| Series | 230 |
| Static Load Rating | 955000 N |
| I.D. | 160 mm |
| Weight | 20.658 LB |
| EAN or UPC | 29176031496 |